Zoro Homepage

Executive High-Back Leather Chair, Black

  • Mfr # LLR60116

  • Zoro # G3435953


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Leather
Color
Black
Office Chair Style
Executive Chair
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60116
Zoro #
G3435953
UPC #
-
Country of Origin
China

Details

Style
High Back Executive Chair
Material
Leather
Color
Black
Item
Executive High-Back Leather Chair,Black
Office Chair Style
Executive Chair
Frame Material
Nylon
Backrest
Oversized
Weight Capacity
275 lb.
Arm Style
Contemporary Style
Caster Type
Dual Wheel
Back Material
Leather
Seat Color
Black
Seat Material
Leather
Back Color
Black
Adjustable
Swivel

Description

Executive High-Back Leather Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.