Zoro Homepage

Executive High-Back Mesh Chair, Black

  • Mfr # LLR86200

  • Zoro # G013119246


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR86200
Zoro #
G013119246
UPC #
35255862004
Country of Origin
Taiwan, Province of China

Details

Color
Black

Description

Executive High-back Mesh Chair cradles you during a hard day at work with a breathable mesh back and mesh fabric seat. The ergonomic mesh back supports the natural curvature of your back for less strain during work at the computer or meetings at your desk. Multifunction control adjusts seat and back angles independently with two levers for infinite locking within a fixed range. For more individualized comfort, arms adjust in height and width, and the seat height from floor adjusts from 17in to 21in. High-back chair also swivels 360 degrees and tilts with the pivot point located directly above the center of the chair base. Five-star nylon base is equipped with smooth-rolling casters for easily moving the chair where needed. Weight capacity is 275 lb. High-back chair is available in black frame only and meets the CA117 fire-retardant standard.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.