Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Mid-Back Work Chair, Black Seat

  • Mfr # LLR84868

  • Zoro # G3435962


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
Color
Black
Overall Height
40.8"
Weight Capacity
275 lb.
Backrest
Breathable Mesh Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84868
Zoro #
G3435962
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40.8"

Details

Style
Mid Back Executive Chair
Color
Black
Item
Executive Mid-Back Work Chair,Black Seat
Weight Capacity
275 lb.
Backrest
Breathable Mesh Back
Arm Style
Fixed Arms
Office Chair Style
Executive Chair
Caster Type
Dual Wheel
Back Color
Black
Seat Material
Mesh
Seat Color
Black

Description

Executive Mid-Back Work Chair,Black Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.