Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 17-1/2" to 21-3/4", Black

  • Mfr # LLR82095

  • Zoro # G3450041


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Frame Material
Nylon
Weight Capacity
275 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR82095
Zoro #
G3450041
UPC #
-
Country of Origin
China

Dimensions

Overall Height
39"
Seat Height Range
17-1/2" to 21-3/4"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Multi-Task ChairFabric Black Seat
Frame Material
Nylon
Weight Capacity
275 lb.
Backrest
Breathable Mesh Back
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Adjustable
Swivel

Description

Multi-Task ChairFabric Black Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.