FILE, CARD, 350 CARD CAPACITY
- Mfr # LLR01028
- Zoro # G322381662
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Number of Cards
350
Compatible Card Width
3 1/2 in
Overall Height
4 in
Overall Width
6 in
Product Type
Business Card File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR01028
- Zoro #
- G322381662
- UPC #
- 035255010283
- Country of Origin
- China
- Item
- Business Card File
- Number of Cards
- 350
- Product Type
- Business Card File
- Includes
- A-to-Z Guides
- Color
- Black, Clear
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black, Clear
- Traction Material
- Plastic
Dimensions
- Compatible Card Width
- 3 1/2 in
- Overall Height
- 4 in
- Overall Width
- 6 in
- Compatible Card Height
- 2 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
FILE,CARD,350 CARD CAPACITY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.