Zoro Homepage

FILE;VRT;4DR;25";LTR;BK

  • Mfr # LLR60650

  • Zoro # G922580960


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60650
Zoro #
G922580960
UPC #
035255606509
Country of Origin
Mexico

Description

Vertical File Cabinet, Color Black, Finish Enamel, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Included, Material Steel, Number of Drawers 4, Overall Depth 25 in, Overall Height 52 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, UL, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Configuration (4) Drawers, Includes Label Holder, Pull Handle, Includes Label Holders Yes, Pull Shape Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.