Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fortress Modular Series Stack-On Hutch Door Kit, 48", Charcoal

  • Mfr # LLR79178

  • Zoro # G013119307


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Width
48"
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
LLR79178
Zoro #
G013119307
UPC #
35255791786
Country of Origin
Mexico

Dimensions

Width
48"

Details

Color
Charcoal

Description

Flipper door provides privacy for your 48in wide Stack-on Hutch that is a part of the Lorell Commercial Steel Desk Series with commercial-quality performance and components. These locking doors also add security and peace of mind to your hutch. When it needs to be opened, the strong, reinforced steel doors glide seamlessly over the cabinet top using steel ball-bearing slides. Mounting hardware is included.