Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fortress Modular Series Stack-On Hutch Door Kit, 60" Width, Charcoal

  • Mfr # LLR79176

  • Zoro # G413119266


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR79176
Zoro #
G413119266
UPC #
35255791762
Country of Origin
Mexico

Dimensions

Width
60"

Details

Color
Charcoal

Description

Flipper doors provide privacy for your 60in wide Stack-on Hutch that is a part of the Lorell Commercial Steel Desk Series with commercial-quality performance and components. These locking doors also add security and peace of mind to your hutch. When they need to be opened, the strong, reinforced steel doors glide seamlessly over the cabinet top using steel ball-bearing slides. Mounting hardware is included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.