Fortress Steel Teachers Desk - 48" x 30" - White/Platinum
- Mfr # LLR66940
- Zoro # G205258968
product price:Â
$
1,892.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR66940
- Zoro #
- G205258968
- UPC #
- 35255669405
- Country of Origin
- Mexico
Description
Lorell fortress series teachers desks offer a practical and professional desk solution ideal for educational offices and classrooms. Durable, high-quality steel construction withstands rigorous daily use. The durable tops feature t-mold edges to promote safety and high-performance laminate surface that is scratch-resistant, stain-resistant and water-resistant. Mobile desks are also equipped 3/4 modesty panels, locking center drawers and box/file pedestals with full-extension, ball-bearing slides. Integrated drawer pulls are full-width. Central lock system locks all drawers. Reinforced, double-frame inner structure keeps desk solid and sturdy for years of use. Steel desking meets or exceeds ansi/bifma standards. Each unit is sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.