Zoro Homepage

Framed Corkboard, 24" x 36

  • Mfr # LLR19191

  • Zoro # G513119463


product price: $58.65
/ea

Key Features

Width
36"
Corner Shape
Rectangle
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR19191
Zoro #
G513119463
UPC #
035255191913
Country of Origin
China

Dimensions

Width
36"
Length
24"

Details

Corner Shape
Rectangle

Description

Aluminum Frame Corkboard offers thick, resilient, durable cork laminated to sturdy fiberboard. Pushpins, tacks and staples penetrate easily and hold firmly. Back is sealed to prevent warping and provide long-lasting service. Office corkboards are great for businesses to post updates, business news, new benefits, company policy, upcoming events, even pictures of employees and their families. Every employee might like a corkboard in their office to post information they don't want to forget, such as meeting times and monthly goals. In classrooms corkboards can show accomplishments of students and fun and educational events. In spaces with hard floors and walls and lots of windows, a corkboard's cellular structure gives it significant acoustical benefits. Corkboard comes complete with mounting hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.