Zoro Homepage

Fuze Modular Series Lounge Adder Arm, Black

  • Mfr # LLR86923

  • Zoro # G413119372


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
10"
Depth (In.)
28"
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR86923
Zoro #
G413119372
UPC #
035255869232
Country of Origin
China

Dimensions

Width
10"
Depth (In.)
28"
Length
30"

Details

Color
Black

Description

Lounge adder arm delivers extra comfort and power amenities as part of Lorell's Fuze Modular Lounge Series that supports the mobile lifestyle. This series includes ways for guests to easily power their mobile lifestyle with a power outlet, Wi-Fi plug and two USB ports on the sides of the square and end lounge chairs as well as atop the connector table unit all sold separately. The leather-upholstered adder arm can easily be added to the Armless Lounge Chairs and Benches sold separately that are not equipped with USB ports. Adder arm features a cup holder and power outlet with two USB ports in front. It is upholstered in black leather to match the black units of the Fuze Series.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.