Zoro Homepage

Guest Chair, 25 in W 20" L 32" H, Integrated, Mesh Seat

  • Mfr # LLR85566

  • Zoro # G3449113


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated
Seat Material
Mesh
Overall Height
32"
Overall Width
25 in
Overall Depth
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR85566
Zoro #
G3449113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
32"
Overall Width
25 in
Overall Depth
20"
Height
32"
Width
25"
Depth
20"

Details

Item
Guest Chair
Arm Style
Integrated
Seat Material
Mesh
Back Material
Fabric
Color
Black; Arm: Gray
Weight Capacity
250 lb.
Assembly
Assembled
Frame Color
Powder Coated
Features
Mesh Back
Office Chair Style
Guest Chair
Shape
Four-legged
Material
Seat: Fabric; Back: Nylon; Arm: Poly
Style
Guest Chair

Description

Mesh Back Guest ChairNylon Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.