Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guest Chair, Black Back, 23 in W Mesh Seat

  • Mfr # LLR23100

  • Zoro # G3449098


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Overall Width
23 in
Back Color
Black
Back Material
Fabric
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR23100
Zoro #
G3449098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
23 in
Height
32"
Back Width
18.50"
Back Height
13.50"
Depth
9"

Details

Item
Guest Chair
Seat Material
Mesh
Back Color
Black
Back Material
Fabric
Frame Material
Steel
Backrest
Breathable Mesh Back
Color
Seat, Back, Frame: Black
Weight Capacity
250 lb.
Frame Color
Black
Standards
ANSI/BIFMA
Features
Durable, Comfortable, Mesh Back, Breathable
Office Chair Style
Guest Chair
Green Certification or Other Recognition
ANSI/BIFMA Certified, GREENGUARD
Assembly
Assembled
Material
Seat: Fabric
Style
Guest Chair

Description

Mesh Back Guest ChairBlack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.