Zoro Homepage

Guest Chair, Black Back, 24 in W 25.6" L 33.3" H, Fixed, Leather Seat

  • Mfr # LLR40202

  • Zoro # G3446943


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Leather
Overall Height
33.3"
Overall Width
24 in
Overall Depth
25.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR40202
Zoro #
G3446943
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.3"
Overall Width
24 in
Overall Depth
25.6"
Back Width
20.88"
Back Height
15.75"
Height
33.3"
Seat Depth
17.38"
Seat Width
20.88"
Width
24"
Depth
25.6"

Details

Item
Guest Chair
Arm Style
Fixed
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Solid Wood
Color
Seat, Back: Black
Features
Adjustable Leg, Durable, Comfortable, Non-skid Base
Weight Capacity
275 lb.
Assembly
Assembled
Shape
Four-legged
Office Chair Style
Guest Chair
Frame Color
Mahogany
Material
Bonded Leather
Style
Guest Chair

Description

Lorell Solid Wood Frame Guest Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.