Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guest Chair, Wood Back, 24 in W 25" L 35-1/2" H

  • Mfr # LLR68551

  • Zoro # G3462967


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35-1/2"
Overall Width
24 in
Overall Depth
25"
Back Color
Wood
Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR68551
Zoro #
G3462967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35-1/2"
Overall Width
24 in
Overall Depth
25"
Height
35.5"
Width
24"
Depth
25"

Details

Item
Guest Chair
Back Color
Wood
Frame Material
Wood
Backrest
Padded Back
Color
Charcoal; Frame: Mahogany
Assembly
Assembled
Office Chair Style
Guest Chair
Weight Capacity
275 lb.
Features
Padded Back
Base Material
Wood
Material
Arm, Base: Wood
Lumbar Support
Yes
Style
Guest Chair

Description

Wood Base Guest Chair,Mahogany Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.