Healthcare Upholstery Guest Chair, Black Vinyl

  • Mfr # LLR30950

  • Zoro # G113119139


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.5"
Overall Depth
22.4"
Color
Black
Length
32.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR30950
Zoro #
G113119139
UPC #
35255309509
Country of Origin
China

Dimensions

Overall Width
23.5"
Overall Depth
22.4"
Length
32.8"

Details

Color
Black

Description

Healthcare Upholstery Guest Chair is made for healthcare facilities with antimicrobial vinyl upholstery on the seat and back. Thick vinyl is easy to clean so it is perfect for frequent use by different guests. Both seat and back are cushioned for comfort. Polypropylene pads top the fixed arms that are built into the four square tube legs. Use the 275 lb. capacity chair for your lobby or large meeting areas. Stack up to four chairs. Frame is made of steel. Seat measures 18-3/4in wide x 18-3/8in deep x 18-1/8in high. Back size is 17-3/8in wide x 14in high.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.