Zoro Homepage

HEPA 240 4-Layer Air Purifier, 15" x 11" x 1.7"

  • Mfr # LLR00205

  • Zoro # G113119320


product price: $45.55
/ea

Key Features

Nominal Width
11"
Nominal Depth
1.7"
Length (In.)
15"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR00205
Zoro #
G113119320
UPC #
35255002059
Country of Origin
China

Dimensions

Nominal Width
11"
Nominal Depth
1.7"
Length (In.)
15"

Details

Color
Black

Description

Four-layer filter replacement keeps the Lorell HEPA 240 Air Purifier running efficiently. Pre-filter removes hair, lint and large particles and protects the HEPA filter. Activated carbon layer filters out odors, formaldehyde, volatile organic compounds VOCs and household fumes. HEPA filter removes up to 99.97 percent allergens and dust as small as 0.3mm. A second pre-filter removes large particles that made it through the first three layers and protects the fan. Depend on this True HEPA 240 Air Purifier Filter Replacement 4-Layer for higher air quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.