Hutch for 35in Lateral File Cabinet - 35.5in x 14.8in x 36in - Cherry - Essentials Series

  • Mfr # 69613

  • Zoro # G308428558


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Length
7.8 in
Width
3 in
Depth
0.7 in
Type
Scraper
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69613
Zoro #
G308428558
UPC #
35255696135
Country of Origin
China

Dimensions

Length
7.8 in
Width
3 in
Depth
0.7 in

Details

Type
Scraper
Color
Blue

Description

Lorell essentials series cherry laminate hutch, 35.5 x 14.8 x 36 hutch with three doors is part of lorell essentials series laminate furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Hutch easily attaches onto 35 wide lateral files in this collection. view the essentials collection here.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.