Zoro Homepage

Industrial Wire Starter Shelving Unit, 4 Shelves, 1000lb Capacity, Black

  • Mfr # LLR70060

  • Zoro # G813119361


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
18"
Color
Black
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR70060
Zoro #
G813119361
UPC #
35255700603
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Length
72"

Details

Color
Black

Description

Industrial wire shelving supports up to 1,000 lb. evenly distributed. Each shelf adjusts in 1in increments. Shelving is made of steel with a powder-coat finish, 10-gauge shelf surface, 3-gauge frame and 6-gauge wave pattern. Easy collar-and-sleeve assembly requires no tools. Units can be expanded with extra shelves. Starter unit includes four shelves and four posts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.