Zoro Homepage

Laminate 3-Shelf Bookcase, 36" x 36" x 12", Walnut

  • Mfr # LLR99783

  • Zoro # G113119221


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99783
Zoro #
G113119221
UPC #
35255997836
Country of Origin
China

Dimensions

Width
36"
Length
36"

Details

Color
Walnut

Description

Sturdy, three-shelf bookcase offers high-quality laminate construction and a contemporary design. Shelves are 3/4in thick and made of 18mm thick, medium-density fiberboard with thermally fused, Walnut laminate for long-lasting use. The visible, one-piece backing behind the shelves is made with 3mm thick, medium-density fiberboard and matching laminate. Both sides are finished. Bookcase features two adjustable shelves, one fixed bottom shelf, square edges and adjustable feet. Each shelf holds up to 75 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.