Shop LORELL
See all product information
Create Account
Lateral File Cabinet, Black, 28-1/8"H
- Mfr # LLR60555
- Zoro # G725075885
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 5/8 in
Material
Steel
Locking
Integrated
Overall Height
28 1/8 in
Pull Shape
Drawer-Width Channel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR60555
- Zoro #
- G725075885
- UPC #
- 00035255605557
- Country of Origin
- United States
- Item
- Lateral File Cabinet
- Material
- Steel
- Locking
- Integrated
- Pull Shape
- Drawer-Width Channel
- Finish
- Matte
- Number of Drawers
- 2
- Standards
- Meets or exceeds applicable ANSI/BIFMA standards
- Color
- Black
- Product Type
- Lateral File Cabinet
- Form Factor
- A4, Legal, Letter
- Traction Material
- Steel
Dimensions
- Overall Depth
- 18 5/8 in
- Overall Height
- 28 1/8 in
- Overall Width
- 36 in
Description
Lateral File Cabinet, Color Black, Finish Matte, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 1/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Meets or exceeds applicable ANSI/BIFMA standards, Pull Shape Drawer-Width Channel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.