Lateral File Cabinet, Black, 67-3/4"H
- Mfr # LLR60550
- Zoro # G025074229
product price:Â
$
1,449.99
/ea
Key Features
Overall Depth
18 5/8 in
Form Factor
A4, Legal, Letter
Color
Black
Pull Shape
Drawer-Width Channel
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR60550
- Zoro #
- G025074229
- UPC #
- 00035255605502
- Country of Origin
- United States
- Item
- Lateral File Cabinet
- Form Factor
- A4, Legal, Letter
- Color
- Black
- Pull Shape
- Drawer-Width Channel
- Locking
- Integrated
- Product Type
- Lateral File Cabinet
- Material
- Steel
- Number of Drawers
- 5
- Standards
- Meets or exceeds applicable ANSI/BIFMA standards
- Finish
- Matte
- Traction Material
- Steel
Dimensions
- Overall Depth
- 18 5/8 in
- Overall Width
- 42 in
- Overall Height
- 67 3/4 in
Description
Lateral File Cabinet, Color Black, Finish Matte, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 3/4 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Meets or exceeds applicable ANSI/BIFMA standards, Pull Shape Drawer-Width Channel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.