Shop LORELL
See all product information
Create Account
Leather High Back Executive Chair
- Mfr # LLR69532
- Zoro # G3445150
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Executive Chair
Material
Leather
Color
Black, Mahogany
Overall Height
47"
Backrest
Padded Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR69532
- Zoro #
- G3445150
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 47"
- Seat Height Range
- 19-1/2" to 22-3/7"
Details
- Style
- High Back Executive Chair
- Material
- Leather
- Color
- Black, Mahogany
- Item
- Lorell Leather High Back Executive Chair
- Backrest
- Padded Back
- Arm Style
- Padded Arms
- Office Chair Style
- Executive Chair
- Caster Type
- Dual Wheel
- Frame Material
- Steel
- Weight Capacity
- 250 lb.
- Seat Material
- Leather
- Back Material
- Leather
Description
Lorell Leather High Back Executive Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.