Zoro Homepage

Leather Task Chair, 18-1/9" to 20-20/23", Black

  • Mfr # LLR69518

  • Zoro # G3447923


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Leather
Color
Black
Caster Type
Dual Wheel
Overall Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69518
Zoro #
G3447923
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42"
Seat Height Range
18-1/9" to 20-20/23"

Details

Style
Task Chair
Material
Leather
Color
Black
Item
Lorell Task Chair
Caster Type
Dual Wheel
Backrest
Mesh Back
Office Chair Style
Task Chair
Weight Capacity
250 lb.
Seat Material
Leather
Back Color
Black
Seat Color
Black
Back Material
Leather
Adjustable
Swivel

Description

Lorell Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.