Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leg Kit for Activity Table, Height-Adjustable 17" to 25", Black/Chrome, 4 ct

  • Mfr # LLR99900

  • Zoro # G813119231


product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns

Key Features

Outside Diameter
1.1"
Color
Black
Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR99900
Zoro #
G813119231
UPC #
35255999007
Country of Origin
China

Dimensions

Outside Diameter
1.1"
Length
25"

Details

Color
Black

Description

These adjustable legs offer an excellent solution to early childhood classrooms that require low-height worksurfaces. They attach easily to Lorell Rectangular, Round and Kidney-shaped Activity Tabletops sold separately and adjust from 17in to 25in in 1in increments. Each leg has a black upper portion that is fixed onto the tabletop and a chrome lower insert that slides into the upper portion for easy height-adjustment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.