
Leg Kit for Activity Table, Height-Adjustable 22" to 30", Black/Chrome, 4 ct
Mfr # LLR99899
Zoro # G613119394
product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns
Key Features
Length
30"
Outside Diameter
1.1"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR99899
Zoro #
G613119394
UPC #
035255998994
Country of Origin
China
Dimensions
Length
30"
Outside Diameter
1.1"
Details
Color
Black
Description
These adjustable legs are great for standard-height worksurfaces. They attach easily to Lorell Rectangular, Round and Kidney-shaped Activity Tabletops sold separately and adjust from 22in to 30in high in 1in increments. Each leg has a black upper portion that is fixed onto the tabletop and a chrome lower insert that slides into the upper portion for easy height-adjustment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.