Zoro Homepage

Letter/Legal Plastic File Box, PK2, Plastic, 14.2 in W, 18 in D, 10.8 in H, Interlocking Closure

  • Mfr # 68925BD

  • Zoro # G9349485


product price: $32.79
/pk 2, $16.40/ea

Key Features

File Size
Letter, Legal
Height
10.8 in
Closure
Interlocking
Width
14.2 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68925BD
Zoro #
G9349485
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter, Legal
Height
10.8 in
Width
14.2 in
Depth
18 in

Details

Item
Letter/Legal Plastic File Box,PK2
Closure
Interlocking
Color
Clear
Material
Plastic
Type
Storage Case
Storage Container Style
Box
Features
Stackable
Application
File

Description

Letter/Legal Plastic File Box,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.