Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter/Legal Wire File Cart, 4 Casters

  • Mfr # LLR45651

  • Zoro # G3440199


product price: $43.29
/ea

Key Features

Material
Steel
Color
Black
Features
Scratch Resistant
Depth
25.8"
Caster Configuration
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR45651
Zoro #
G3440199
UPC #
-
Country of Origin
China

Dimensions

Depth
25.8"

Details

Material
Steel
Color
Black
Item
Letter/Legal Wire File Cart,4 Casters
Features
Scratch Resistant
Caster Configuration
4

Description

Letter/Legal Wire File Cart,4 Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.