Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lorell Contemporary Furniture, Laminate , 29-1/2" W 29-1/2" H, Wood

  • Mfr # LLR69401

  • Zoro # G3442612


product price: $98.11
/ea
Free Shipping & Returns

Key Features

Type
Table Base
Material
Polyvinyl Chloride Edge
Color
Mahogany
Width
31.5
Depth
29-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69401
Zoro #
G3442612
UPC #
-
Country of Origin
China

Dimensions

Width
31.5
Depth
29-1/2"
Height
3.9
Length
35

Details

Item
Lorell Essentials Table Base
Type
Table Base
Material
Polyvinyl Chloride Edge
Color
Mahogany
Frame Material
Laminate
Frame Color
Mahogany
Tabletop Color
Mahogany
Assembled/Unassembled
Unassembled
Surface Material
Wood
Leg Color
Mahogany

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.