Zoro Homepage

Lorell Executive Desk Chair, Color: Saddle, Black

  • Mfr # LLR63280

  • Zoro # G3444423


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Desk Chair
Material
Leather
Color
Saddle, Black
Seat Height Range
18-1/4" to 21-3/4"
Backrest
Cushioned Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR63280
Zoro #
G3444423
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 21-3/4"
Overall Height
46.8"

Details

Style
Executive Desk Chair
Material
Leather
Color
Saddle, Black
Item
Lorell Executive Desk Chair
Backrest
Cushioned Back
Office Chair Style
Executive Chair
Frame Material
Polyurethane
Arm Style
Padded Arms
Weight Capacity
275 lb.
Series
Lorell Westlake
Back Material
Leather
Seat Material
Leather
Adjustable
Swivel

Description

Lorell Executive Desk Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.