Zoro Homepage

Lorell Executive Desk Chair

  • Mfr # LLR84570

  • Zoro # G3443750


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Desk Chair
Material
PVC Poly, Bonded Leather
Color
Black
Weight Capacity
275 lb.
Overall Height
47-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84570
Zoro #
G3443750
UPC #
-
Country of Origin
China

Dimensions

Overall Height
47-1/2"
Seat Height Range
17-3/4" to 21-1/2"

Details

Style
Executive Desk Chair
Material
PVC Poly, Bonded Leather
Color
Black
Item
Lorell Executive Desk Chair
Weight Capacity
275 lb.
Frame Material
Nylon
Arm Style
Fixed Arms
Office Chair Style
Executive Chair
Caster Type
Dual Wheel
Back Color
Black
Seat Color
Black

Description

Lorell Executive Desk Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.