Zoro Homepage

Lorell Executive Desk Chair, Overall Height: 42"

  • Mfr # LLR84869

  • Zoro # G3443997


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Desk Chair
Material
Bonded Leather
Color
Black
Weight Capacity
275 lb.
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84869
Zoro #
G3443997
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42"

Details

Style
Executive Desk Chair
Material
Bonded Leather
Color
Black
Item
Lorell Executive Desk Chair
Weight Capacity
275 lb.
Caster Type
Dual Wheel
Backrest
3" Thick Cushion
Office Chair Style
Executive Chair
Frame Material
Nylon
Arm Style
Open Loop Arms
Back Material
Leather
Seat Material
Leather
Seat Color
Black
Back Color
Black
Adjustable
Swivel

Description

Lorell Executive Desk Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.