Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lorell Executive Desk Chair, Seat Height Range: 18-1/4" to 21-3/4"

  • Mfr # LLR63286

  • Zoro # G3444609


product price: $383.24
/ea
Free Shipping & Returns

Key Features

Style
Executive Desk Chair
Material
Leather
Color
Black
Office Chair Style
Executive Chair
Seat Height Range
18-1/4" to 21-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR63286
Zoro #
G3444609
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 21-3/4"
Overall Height
47-1/2"

Details

Style
Executive Desk Chair
Material
Leather
Color
Black
Item
Lorell Executive Desk Chair
Office Chair Style
Executive Chair
Weight Capacity
275 lb.
Series
Lorell Westlake
Arm Style
Padded Arms
Frame Material
Polyurethane
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Adjustable
Swivel

Description

Lorell Executive Desk Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.