Zoro Homepage

Lorell Table Base , 49.63" W 28.5" H, Cherry Tabletop Laminate

  • Mfr # LLR69121

  • Zoro # G3447250


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Depth
23.63"
Width
23.6
Includes
Installation Hardware
Height
28.5
Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69121
Zoro #
G3447250
UPC #
-
Country of Origin
China

Dimensions

Depth
23.63"
Width
23.6
Height
28.5
Length
1

Details

Includes
Installation Hardware
Color
Cherry
Type
Table Base
Item
Lorell Essentials Conference Table Base (Box 2 of 2)
Frame Color
Cherry
Assembled/Unassembled
Unassembled
Tabletop Color
Cherry
Surface Material
Laminate
Leg Color
Cherry

Description

Lorell Table Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.