Shop LORELL
See all product information
Create Account
Mahogany Laminate Keyboard Tray
- Mfr # LLR87523
- Zoro # G3445692
product price:Â
$
59.39
/ea
Key Features
Width
25.6 in
Depth
15.1"
Color
Mahogany
Thickness
750 mil
Product Type
Keyboard Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR87523
- Zoro #
- G3445692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 25.6 in
- Depth
- 15.1"
- Thickness
- 750 mil
Details
- Item
- Lorell Mahogany Laminate Keyboard Tray
- Color
- Mahogany
- Product Type
- Keyboard Tray
Description
Lorell Mahogany Laminate Keyboard Tray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.