Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lorell Managerial Chair Lorell Mid-Back Desk Chair, Adjustable Arms, 20.08" to 23.62" Height, Leather LLR62623

Managerial Chair Lorell Mid-Back Desk Chair, Adjustable Arms, 20.08" to 23.62" Height, Leather (Discontinued)

  • Mfr # LLR62623
  • Zoro # G3446009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR62623
Zoro #
G3446009
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
20.08" to 23.62"
Seat Width
19.50"
Seat Depth
20.50"
Overall Height
41"
Depth
32"
Seat Height Min.
20.08"
Seat Height Max.
23.62"
Width
27"
Height
41"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Brown
Back Material
Leather
Caster Type
Dual Wheel
Color
Brown, Pewter
Item
Lorell Mid-Back Desk Chair
Material
Leather
Weight Capacity
250 lb.
Number of Casters
5
Features
Adjustable with Tilt Tension Control, Upholstered, Loop Arm, Comfortable, Hooded Double Wheel Caster, Gas Lift
Assembly
Assembly Required
Type
Management Chair
Shape
5-star
Style
Managers Chair

Description

Lorell Mid-Back Desk Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.