Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Managerial Chair Mid-Back Swivel Mesh Chair, Black Frame, Adjustable Arms, 17" to 21" Height, Mesh

  • Mfr # LLR86904

  • Zoro # G3449980


product price: $258.31
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Height Range
17" to 21"
Backrest
Mesh Back, Back Height Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR86904
Zoro #
G3449980
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17" to 21"
Overall Height
40-1/2"
Seat Height Max.
21"
Depth
23.5"
Seat Height Min.
17"
Width
25.3"
Height
40.5"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Backrest
Mesh Back, Back Height Adjustment
Base Material
Nylon
Color
Black, Silver
Item
Mid-Back Swivel Mesh Chair,Black Frame
Frame Material
Nylon
Weight Capacity
250 lb.
Frame Color
Black
Features
Seat Height Adjustment, Mesh Back, Back Height Adjustment, Asynchronous Control, Abrasion Resistant
Number of Casters
5
Standards
CA117ASTM-D-4175
Adjustable
Swivel
Assembly
Assembly Required
Type
Management Chair
Shape
5-star
Style
Managers Chair

Description

Mid-Back Swivel Mesh Chair,Black Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.