This item is Discontinued.

Lorell Managerial Chair Self-Tilt Mid-Back Chair, Fabric Seat, Adjustable Arms, 18-1/4" to 22-1/4" Height LLR20017

Managerial Chair Self-Tilt Mid-Back Chair, Fabric Seat, Adjustable Arms, 18-1/4" to 22-1/4" Height (Discontinued)

  • Mfr # LLR20017
  • Zoro # G3455160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR20017
Zoro #
G3455160
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 22-1/4"
Seat Width
19.13"
Seat Depth
17.13"
Back Height
19.29"
Overall Height
41.8"
Height
41.8"
Seat Height Max.
22.25"
Back Width
21.26"
Width
28.1"
Seat Height Min.
18.25"
Depth
22.9"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Mesh Back
Caster Type
Dual Wheel
Base Material
Nylon
Item
Self-Tilt Mid-Back Chair,Fabric Seat
Material
Fabric, Polyurethane
Color
Black
Weight Capacity
250 lb.
Frame Material
Nylon
Features
Tilt Lock, Mesh Back, Tilt Tension, Comfortable, Seat Height Adjustment, Lockable, Dual Wheel Caster
Number of Casters
5
Adjustable
Tilt
Shape
5-star
Assembly
Assembly Required
Type
Management Chair
Style
Managers Chair

Description

Self-Tilt Mid-Back Chair,Fabric Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.