Medium-Pile Chairmat
- Mfr # LLR82822
- Zoro # G3445817
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
0.13 in
Lip Dimensions
10 in L; 19 in W
Green Certification or Other Recognition
Greenguard Certified
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR82822
- Zoro #
- G3445817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.13 in
- Lip Dimensions
- 10 in L; 19 in W
- Width
- 36 in
- Length
- 48 in
Details
- Item
- Lorell Medium-Pile Chairmat
- Color
- Clear
- Green Certification or Other Recognition
- Greenguard Certified
- Features
- Slip Resistant, Scuff Resistant, Rolled Edge, Textured Surface
- Mat Surface Material
- Vinyl
- Application/Usage
- Carpeted Floor
- Application
- Carpeted Floor
Description
Lorell Medium-Pile Chairmat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.