Zoro Homepage

Mesh Back Drafting Stool, Black

  • Mfr # LLR43100

  • Zoro # G213119251


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
48"
Width
27"
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR43100
Zoro #
G213119251
UPC #
35255431002
Country of Origin
Taiwan, Province of China

Dimensions

Length
48"
Width
27"
Overall Depth
25"

Details

Color
Black

Description

Drafting stool offers a breathable mesh back and upholstered, cushioned seat to enhance your comfort. Padded arms adjust in height and width for a position that suits your needs. Rest your feet on the chrome footring. Functions include pneumatic seat-height adjustment, ratchet back-height adjustment and 360-degree swivel. Black, five-star nylon base is equipped with smooth-rolling casters for easy mobility. Weight capacity is 275 lb. Mid-back chair meets or exceeds BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.