Zoro Homepage

Mesh Back Guest Chair, Black

  • Mfr # LLR30956

  • Zoro # G113119245


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22.9"
Overall Depth
22.6"
Color
Black
Length
32.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR30956
Zoro #
G113119245
UPC #
35255309561
Country of Origin
China

Dimensions

Overall Width
22.9"
Overall Depth
22.6"
Length
32.1"

Details

Color
Black

Description

Guest chair features a mesh back to mold to your natural curvature. The exhaust vent in the plastic cover under the fabric-upholstered, cushioned seat offers even more breathability. Nylon pads top the fixed arms that are built into the four square tube legs. Use for your lobby or large meeting areas. Stack up to 4 high. Seat measures 18-3/4in wide x 18-3/8in deep x 18-1/8in high. Back size is 17-3/8in wide x 14in high.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.