Zoro Homepage

Mesh Desktop Organizer, 3 Tiers, Black

  • Mfr # LLR84138

  • Zoro # G113119382


product price: $33.69
/ea

Key Features

Color
Black
Width
3.5"
Depth
12.7"
Length
11.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84138
Zoro #
G113119382
UPC #
35255841382
Country of Origin
China

Dimensions

Width
3.5"
Depth
12.7"
Length
11.4"

Details

Color
Black

Description

Stay organized and keep your items within easy reach with this three-tier organizer. Durable, metal construction securely supports and contains a variety of items for efficient, lasting organization. Rolled rim is smooth to the touch to prevent snagging and ensure safe handling. Desk organizer with included mounting hardware is perfect for organizing files, magazines, file folders and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.