Zoro Homepage

Mesh Desktop Organizer, Black

  • Mfr # LLR84140

  • Zoro # G613119349


product price: $13.99
/ea

Key Features

Color
Black
Width
4.1"
Depth
4.1"
Length
6.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84140
Zoro #
G613119349
UPC #
35255841405
Country of Origin
China

Dimensions

Width
4.1"
Depth
4.1"
Length
6.1"

Details

Color
Black

Description

Stay organized and keep your writing utensils within easy reach with this divided pencil cup. Durable, metal construction securely supports and contains a variety of supplies for efficient, lasting organization. Rolled rim is smooth to the touch to prevent snagging and ensure safe handling. Pencil cup is perfect for organizing pens, highlighters, pencils, markers and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.