Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh High-Back Office Headrest, Black, Use with Hi-Back Mesh Chairs

  • Mfr # LLR85562

  • Zoro # G613119240


product price: $40.99
/ea

Key Features

Width (In.)
11.8"
Depth (In.)
12.6"
Color
Black
Overall Length
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR85562
Zoro #
G613119240
UPC #
35255855624
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
11.8"
Depth (In.)
12.6"
Overall Length
6.3"

Details

Color
Black

Description

Nylon mesh headrest is designed for use with the Lorell Mesh High-Back Chair 85561. It attaches easily to the chair with a screw. Adjust in height for just the right position for your comfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.