Zoro Homepage

Mesh Mesh Document Tray, 3 Tiers, Horizontal, Black

  • Mfr # LLR90206

  • Zoro # G913119360


product price: $42.29
/ea

Key Features

Width
10.8"
Color
Black
Depth
14.3"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR90206
Zoro #
G913119360
UPC #
035255902069
Country of Origin
China

Dimensions

Width
10.8"
Depth
14.3"
Length
11"

Details

Color
Black

Description

Create inboxes and outboxes in style with this front-loading, three-tier desk tray. Unique mesh design is made of quality construction with smooth edges and an excellent finish. Steel desk tray coordinates with other mesh desk accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.