Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Steel Bookends, 7" x 5.4" x 5.3", Black, PK2

  • Mfr # LLR84242

  • Zoro # G613119479


product price: $19.99
/pk 2, $10.00/ea

Key Features

Color
Black
Depth
5.3"
Width
5.4"
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84242
Zoro #
G613119479
UPC #
35255842426
Country of Origin
China

Dimensions

Depth
5.3"
Width
5.4"
Length
7"

Details

Color
Black

Description

Keep books at your desk for easier reference with these steel mesh bookends. The mesh screens with steel C rims and angled bases offer a professional look. The sturdy steel bases keep your books upright and ready to use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.