Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Vertical Desktop File Sorter, 4 Dividers, Black

  • Mfr # LLR84153

  • Zoro # G413119280


product price: $10.25
/ea

Key Features

Width
5.3"
Color
Black
Length
5.6"
Depth
3.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR84153
Zoro #
G413119280
UPC #
35255841535
Country of Origin
China

Dimensions

Width
5.3"
Length
5.6"
Depth
3.1"

Details

Color
Black

Description

Mesh vertical sorter offers a slender opportunity to store notepads, files and more in the three 1in capacity slots created by four sturdy partitions. Ascending heights of the veins provide easy viewing and access to contents. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Design also protects your desktop surface. Vertical sorter is recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.