Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Wire Monitor Stand with Drawer, Black

  • Mfr # LLR84147

  • Zoro # G013119130


product price: $48.69
/ea

Key Features

Color
Black
Width
11.5"
Depth
8"
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84147
Zoro #
G013119130
UPC #
035255841474
Country of Origin
China

Dimensions

Width
11.5"
Depth
8"
Length
2"

Details

Color
Black

Description

Sleek monitor stand enhances your desktop by creating more storage space and easy access. Not only does the stand elevate your monitor for better viewing, but it also provides a pullout drawer 11-1/2in wide x 8in deep x 2in high to keep essentials handy. The monitor stand creates a space underneath for storing papers and files as well. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Rubber feet protect your desktop surface. Monitor stand is recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.