Zoro Homepage

Mobile 2-Drawer File Cabinet with Full-Width Pull, 15" x 20" x 27.8", Putty

  • Mfr # LLR49523

  • Zoro # G413119242


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Color
Putty
Width
15"
Depth
20"
Length
27.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR49523
Zoro #
G413119242
UPC #
35255495233
Country of Origin
Mexico

Dimensions

Width
15"
Depth
20"
Length
27.8"

Details

Color
Putty

Description

Mobile pedestal file features two high-side drawers with full extension for great access and plenty of filing space. Steel ball-bearing, drawer suspension delivers smooth drawer opening and closing. Factory-installed, core-removable lock keeps your letter-size files secure. Drawer pull extends across the entire, recessed drawer front for easy access. Casters are hidden from view and move the pedestal easily when necessary. Pedestal with a putty finish is made of steel and offers a 19-7/8in depth to slide easily into your cubicle or other office configuration. Mobile pedestal file meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.