Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile 3-Drawer File Cabinet with Full-Width Pull, 15" x 20" x 27.8", Charcoal

  • Mfr # LLR66909

  • Zoro # G813119316


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Width
15"
Depth
19.9"
Length
27.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR66909
Zoro #
G813119316
UPC #
35255669092
Country of Origin
Mexico

Dimensions

Width
15"
Depth
19.9"
Length
27.8"

Details

Color
Charcoal

Description

Mobile pedestal file features a high-sided file drawer with full extension for great access to your frequently accessed files. Design also features two box drawers so you have plenty of space to store supplies. Steel ball-bearing, drawer suspension delivers smooth drawer opening and closing. Factory-installed, core-removable lock keeps your letter-size files secure. Drawer pull extends across the entire, recessed drawer front for easy access. Casters are hidden from view and move the pedestal easily when necessary. Steel pedestal offers a 19-7/8in depth to slide easily into your cubicle or other office configuration. Mobile pedestal file with a charcoal finish meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.